Shop All Sticky Notes
Redi-Tag
Flag, Look, Fab, Pop, Ast, PK100
Mfr # 72039
Zoro # G6360341
product price: $7.19
/pk 100, $0.07/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Look!
- Size 1" x 1 11/16"
- Color Assorted
- Overall Width 1"
- Overall Height 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 72039
- Zoro # G6360341
- UPC # 012534720392
- Country of Origin Switzerland
- Category Sticky Notes
Dimensions
Size | 1" x 1 11/16" |
Overall Width | 1" |
Overall Height | 1.69" |
Details
Item | Flag,Look,Fab,Pop,Ast,PK100 |
Legend | Look! |
Color | Assorted |
Paper Weight | 0.03 lbs |
Dispenser | Pop-up |
Assortment Colors | Purple/Yellow; Yellow/Teal |
Features | Reusable/Repositionable |
Color Type | Processed |
Description
Flag,Look,Fab,Pop,Ast,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- UNI-BALL Posca Paint Marker, 16PK (UBCPC3M16C)
- C-LINE PRODUCTS Heavyweight Polypropylene Sheet Protector, Non-Glare, 2", 11x8.5, PK50 (62018)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 15" x 80 Gauge x 1000', Purple, 4/Case (GOOD1580BEM)
- REDI-TAG Index Tabs, Write-On, 1", White, PK104 (31000)
- REDI-TAG Flag, Page, Sign, Ast, PK50 (76830)
- REDI-TAG Flag, SignHere, Dispenser, Yellow, PK120 (81014)
- REDI-TAG Flag, Redi-Tag, Assortedt, PK240 (20202)
- REDI-TAG Flag, MiniArrows, Assorted, PK154 (72001)
- REDI-TAG Refill, Sign Here, 6/Bx, Red, PK6 (91002)
- POST-IT Notes, Suprstky, 3X3, 24Pk, Ast Pk (MMM65424SSAUCP)
- Redi-Tag Sticky Notes