Shop All Sticky Notes
Redi-Tag
Blank Tab, Write-On, White, PK416
Mfr # 31010
Zoro # G4788257
original price:
$13.19
10% off
new price: $11.79
/pk 416, $0.03/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Product Type Blank Tab,Write-On,White,PK416
- Overall Width 1"
- Features Customizable Tabs—Handwrite only.
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 31010
- Zoro # G4788257
- UPC # 012534310104
- Country of Origin United States
- Category Sticky Notes
Dimensions
Overall Width | 1" |
Width | 1" |
Details
Item | File Inserts/Tabs |
Color | White |
Product Type | Blank Tab,Write-On,White,PK416 |
Features | Customizable Tabs—Handwrite only. |
Weight | 0.08 lbs |
Material | Plastic |
Paper Weight | 0.08 lbs |
Tab Cut | 1/5-Cut |
File Insert/Tab Type | Index Tabs |
Description
Blank Tab,Write-On,White,PK416, Package Quantity 416
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EPSON, T060120BCSKD (T060120-BCS-KD)
- MALIN CO Baling Wire, 0.023 Dia, 708.7 ft. (08-0230-001S)
- AVERY DENNISON Magenta, Laser Labels, 1x2-5/8, PK750 (5970)
- ZORO SELECT Binder Clip, 3/4 In, Metal, Black, PK40 (2WFX4)
- REDI-TAG Flag, Redi-Tag, Assortedt, PK240 (20202)
- REDI-TAG Flag, MiniArrows, Assorted, PK154 (72001)
- REDI-TAG Flag, Redi-Tag, Red, PK300 (20022)
- REDI-TAG Flag, SignHere, Assorted, PK126 (72020)
- REDI-TAG Flag, Page Arrow, Ast, PK250 (32118)
- REDI-TAG Pad, Self-Stick Notes, Assorted, PK12 (26704)
- POST-IT Notes, Post-It, 3X3, 14Pk, Ast Pk (MMM65414AN)
- Redi-Tag Sticky Notes