Shop All Sticky Notes
Redi-Tag
Arrow Page Flags Dispenser, 120, Red
Mfr # 71024
Zoro # G5427101
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/4" x 9/16"
- Color Red
- Legend Blank
- Overall Height 0.56"
- Features Reusable/Repositionable, Refillable Roll Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 71024
- Zoro # G5427101
- UPC # 012534710249
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 1/4" x 9/16" |
Overall Height | 0.56" |
Overall Width | 1.25" |
Width | 1 1/4" |
Height | 9/16" |
Details
Item | Page Flags |
Color | Red |
Legend | Blank |
Features | Reusable/Repositionable, Refillable Roll Dispenser |
Weight | 0.11 lbs |
Paper Weight | 0.11 lbs |
Dispenser | Refillable Roll Dispenser |
Description
Arrow Page Flags Dispenser,120,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Swivel-Style Spring-Clip ID Card Reel, 30" Extension, Black (BAU68844)
- BUSINESS SOURCE Envelope, Double Window, #9 500PK (BSN36680)
- SUNNYWOOD Sunnywood 3508 Rummika Classic Rummy Tile Game (3508)
- ZORO SELECT Foam Cord, 300 ft. L, 3/8" dia., Black (ZUSA287375-300)
- REDI-TAG Flag, Redi-Tag, Assortedt, PK240 (20202)
- REDI-TAG Flag, MiniArrows, Assorted, PK154 (72001)
- REDI-TAG Flag, Notarize, Silver, PK120 (60435)
- REDI-TAG Flag, Reditag, Page, Ast, PK50 (76820)
- REDI-TAG Flag, Redi-Tag, Red, PK300 (20022)
- REDI-TAG Pad, Self-Stick Notes, Assorted, PK12 (26704)
- POST-IT Notes, Post-It, 3X3, 6Pk, Lined Pk (MMM6306PK)
- Redi-Tag Sticky Notes