Shop All Sharpening Stones
Redi-Edge
Redi-Edge Pro Series Sharpeners REPRO400
Mfr # REPRO400
Zoro # G0255946
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redi-Edge
- MFR # REPRO400
- Zoro # G0255946
- UPC # 616685334677
- Country of Origin United States
- Category Sharpening Stones
Description
The REPRO400 Redi-Edge Pro Series Knife Sharpener is designed for the sharpening enthusiast. The convenient stick design gives you a sturdy grip while you use the Duromite cutters to put the perfect edge on your knife every time. The grit surface coating on the body of the stick provides a honing and polishing surface for finishing the edge of your knives. Redi-Edge Ceramitized coating will protect your sharpener no matter where your adventures take you. You can even sharpen your hooks and needles on the convenient V-groove located on the bottom of the Pro Series Sharpener. The Redi-Edge Pro Series' Duromite sharpening elements are factory set at a 40 degree inclusive angle, maintaining a consistent 20 degree double edge on your knives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- GENERAL TOOLS MFG Swiv Deburring Tool (482)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685550)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252940147)
- REDI-EDGE Redi-Edge Mini Multi Tool Sharpener REOMINI-30 (REOMINI-30)
- DMT Diamond Bench Stone, Coarse, 10in. L (D10C)
- MASTER GRADE IO Shen Sharpening Stone (SS-1000)
- ACCUSHARP Diamnd Sharp Stone 2Side (027C)
- OREGON Non-Threaded Sharpening Stones, 3/16", 3 (31396)
- PERFORMANCE TOOL Stonse Set for W80631, 3 Pc (W80632)
- SMITHS 4" Dual Grit Sharpening Stone W/Pouch (50921)
- Redi-Edge Sharpening Stones