Shop All Wedge Anchors
Redhead
Wedge Anchor, 1/2" Dia., 7" L, Hot Dipped Galvanized, 10 PK
Mfr # 12029
Zoro # G205673556
product price: $29.45
/pk 10, $2.95/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Finish Hot Dipped Galvanized
- Thread Size 1/2" x 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhead
- MFR # 12029
- Zoro # G205673556
- UPC # 92097120297
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 7" |
Thread Size | 1/2" x 7" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Finish | Hot Dipped Galvanized |
Description
Red Head Wedge anchors are heavy-duty anchors designed for fastening into solid concrete. Ideal for attaching 2x4s, sill plates and electrical equipment. Also good for attaching structural supports to concrete, tilt-up construction, highway rails and posts, electrical, HVAC and plumbing systems, metal doors and window frames.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 5, Zinc Plated, 10 mm Ht, 100 PK (M12300.100.0001)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 3 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0134-SS32)
- ZORO SELECT Jam Nut, 1/2"-13, Carbon Steel, Grade A, Black Oxide, 21/64 in Ht, 50 PK (U11060.050.0001)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain (801420-20-PK1000)
- REDHEAD Wedge Anchor, 1/2" Dia., 5-1/2" L, Hot Dipped Galvanized, 10 PK (12021)
- REDHEAD Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel, 10 PK (12019)
- REDHEAD Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel, 50 PK (03014)
- REDHEAD Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel, 50 PK (12370)
- REDHEAD Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel, 10 PK (12310)
- REDHEAD Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel, 15 PK (12022)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 10" L, Steel Zinc Plated, 10 PK (04139)
- Redhead Concrete Anchors