Shop All Wedge Anchors
Redhead
Wedge Anchor, 1/2" Dia., 5-1/2" L, Hot Dipped Galvanized, 10 PK
Mfr # 12021
Zoro # G905673542
product price: $30.89
/pk 10, $3.09/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Finish Hot Dipped Galvanized
- Thread Size 1/2" x 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhead
- MFR # 12021
- Zoro # G905673542
- UPC # 92097120211
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5-1/2" |
Thread Size | 1/2" x 5-1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Finish | Hot Dipped Galvanized |
Description
Red Head Wedge anchors are heavy-duty anchors designed for fastening into solid concrete. Ideal for attaching 2x4s, sill plates and electrical equipment. Also good for attaching structural supports to concrete, tilt-up construction, highway rails and posts, electrical, HVAC and plumbing systems, metal doors and window frames.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U33191.012.0046)
- ZORO SELECT Round Rivet Washer, 1/8 in ID, 3/8 in OD, Aluminum, Plain Finish, 500 PK (U34363.012.0037)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK (30A0806-EA-100)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 5/8 in Overall Lg (141006RSN)
- REDHEAD Wedge Anchor, 1/2" Dia., 7" L, Hot Dipped Galvanized, 10 PK (12029)
- REDHEAD Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel, 15 PK (12022)
- REDHEAD Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel, 50 PK (03014)
- REDHEAD Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel, 10 PK (12017)
- REDHEAD Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel, 50 PK (12367)
- REDHEAD Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel, 25 PK (12371)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 6-1/4" L, Stainless Steel Stainless Steel, 20 PK (07344-PWR)
- Redhead Concrete Anchors