Shop All Drop-In Anchors
Redhead
Short Drop-In Anchor, 3/8" Dia, 1/2" L, Steel 50 PK
Mfr # 01891
Zoro # G905673559
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Anchor Diameter 3/8"
- Overall Length 1/2"
- Material Steel
- Drop-In Anchor Type Drop-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redhead
- MFR # 01891
- Zoro # G905673559
- UPC # 662520050844
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 1/2" |
Details
Item | Short Drop-In Anchor |
For Use In | Concrete |
Material | Steel |
Drop-In Anchor Type | Drop-In |
Description
The Red Head Steel Concrete Drop-In Anchor is designed for overhead fastening applications into solid concrete. The anchor is crafted with steel for strength and can be installed below concrete surfaces. It is commonly used for transformers, ceiling fans and electrical light fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, 2 1/2 in, Plain Nylon 5 PK (3250013250)
- STANLEY Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, 1000 PK (SWKBN1250)
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 25 PK (131200L)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U01000.087.0600)
- ZORO SELECT Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Steel Zinc Plated, 80 PK (B30575.062.0001)
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel Plain, 50 PK (50ADR188)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1-1/4" Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RM-34)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (U30575.050.0001)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/4" Dia, 1" L, 316 stainless steel Plain, 100 PK (06224-PWR)
- BSC PREFERRED Steel Female-Threaded Anchor for Concrete 1/2-13 UNC, 10PK (97083A520)
- L.H. DOTTIE Short Drop-In Anchor, 1/2" Dia, 3/4" L, 18-8 Stainless Steel 50 PK (DAS50)
- Redhead Drop-In Anchors