Shop All Valve Actuators
Redhat
Use with gas valve 8158
Mfr # P159A221X1X13F0
Zoro # G109000427
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC, 120V AC
- Standards CSA, EN 161 Class A, FM, RoHS, UL Listed
- Body Material Aluminum
- Operating Pressure Differential Water - Maximum Not Rated
- Operating Pressure Differential Air/Inert Gas - Maximum Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # P159A221X1X13F0
- Zoro # G109000427
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Overall Height | 8 11/16 in |
Overall Width | 5 3/16 in |
Overall Length | 5 3/16 in |
Details
Item | Solenoid Valve |
Voltage | 110V AC, 120V AC |
Standards | CSA, EN 161 Class A, FM, RoHS, UL Listed |
Body Material | Aluminum |
Operating Pressure Differential Water - Maximum | Not Rated |
Operating Pressure Differential Air/Inert Gas - Maximum | Not Rated |
Environmental Rating | Indoor, Outdoor |
Mounting Orientation | Horizontal or Vertical |
Ambient Temperature - Maximum | 150 Degrees F |
Operating Pressure Differential Hot Water - Maximum | Not Rated |
Frequency | 50 Hz, 60 Hz |
Wattage | 240 VA |
Operating Pressure Differential Steam - Maximum | Not Rated |
Ambient Temperature - Minimum | -40 Degrees F |
Operating Pressure Differential Light Oil - Maximum | Not Rated |
Description
Solenoid Valve, Body Material Aluminum, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Operating Pressure Differential Hot Water - Maximum Not Rated, Operating Pressure Differential Cryogenic Fluid - Maximum Not Applicable, Operating Pressure Differential Steam - Maximum Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 1/2 in., Pipe, Brass, MNPT (R400-1/2)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T4BNE32)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Tube, 304SS (CN48SS)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 1/2" QC x 1/4" NPT Male (ZUSA-STF-QC-495)
- BELIMO Lrb24-Sr Us 24V Non Spring (LRB24-SR)
- ROTORK SUB ASSEMBLY TERMINAL BLOCK FOR POST 78 NA1 ACTUATOR VALVE ACTUATOR (N45387)
- NORDYNE 632624 Spst M7 Pressure Switch (632624)
- HONEYWELL THERMAL SOLUTIONS V4055D1035 120V Fluid Power (V4055D1035)
- JOHNSON CONTROLS V47Ab-3C 1/2" Temperature (V47AB-3C)
- HONEYWELL THERMAL SOLUTIONS M9494D1000 24V Modulating (M9494D1000)
- GOODMAN B1037485S Heat Element (Single (B1037485S)
- Redhat Valve Actuators