Shop All Valve Actuators
Redhat
Use with gas valve 8158
Mfr # P159A221X1X11F0
Zoro # G909000467
product price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC, 120V AC
- Standards CSA, EN 161 Class A, FM, RoHS, UL Listed
- Body Material Aluminum
- Overall Length 5 3/16 in
- Operating Pressure Differential Steam - Maximum Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # P159A221X1X11F0
- Zoro # G909000467
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Overall Length | 5 3/16 in |
Overall Width | 5 3/16 in |
Overall Height | 8 11/16 in |
Details
Item | Solenoid Valve |
Voltage | 110V AC, 120V AC |
Standards | CSA, EN 161 Class A, FM, RoHS, UL Listed |
Body Material | Aluminum |
Operating Pressure Differential Steam - Maximum | Not Rated |
Operating Pressure Differential Water - Maximum | Not Rated |
Ambient Temperature - Maximum | 150 Degrees F |
Operating Pressure Differential Hot Water - Maximum | Not Rated |
Mounting Orientation | Horizontal or Vertical |
Operating Pressure Differential Light Oil - Maximum | Not Rated |
Operating Pressure Differential Air/Inert Gas - Maximum | Not Rated |
Frequency | 50 Hz, 60 Hz |
Wattage | 240 VA |
Ambient Temperature - Minimum | -40 Degrees F |
Environmental Rating | Indoor, Outdoor |
Description
Solenoid Valve, Body Material Aluminum, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Operating Pressure Differential Hot Water - Maximum Not Rated, Operating Pressure Differential Cryogenic Fluid - Maximum Not Applicable, Operating Pressure Differential Steam - Maximum Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1-1/2 in. Polypropylene Blue Twister Insert x MPT (ABTMA112)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3584)
- A.O. SMITH 9003944005 Kit Alum Anode 16" (9003944005)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PVC/EPDM, Socket x FPT (BFAS1007CES)
- HONEYWELL Mp953D1131 Valve Actuator (MP953D1131)
- BONOMI Electric, Rotary Actuator for Ball Valves (VB110M-003)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 469-12LF 12 in.; Red Brass; Frost Free Pex Anti-Siphon Hydrant (196886)
- FLOWSERVE PNEUMATIC VALVE ACTUATOR (B 34SN R)
- JOHNSON CONTROLS V46Ac-1C 3/4" Npt. Pressure (V46AC-1C)
- AMERIMAX HOME PRODUCTS Al Downspt Ext Wht (47075)
- PANACEA HOOK CURVED FORGED 7"" (89407)
- Redhat Valve Actuators