Shop All Valve Actuators
Redhat
Use with gas valve 8158
Mfr # P159A121X1X21F0
Zoro # G309000463
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC, 120V AC
- Standards CSA, EN 161 Class A, FM, RoHS, UL Listed
- Body Material Aluminum
- Wattage 240 VA
- Operating Pressure Differential Light Oil - Maximum Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # P159A121X1X21F0
- Zoro # G309000463
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Overall Length | 5 3/16 in |
Overall Width | 5 3/16 in |
Overall Height | 8 11/16 in |
Details
Item | Solenoid Valve |
Voltage | 110V AC, 120V AC |
Standards | CSA, EN 161 Class A, FM, RoHS, UL Listed |
Body Material | Aluminum |
Wattage | 240 VA |
Operating Pressure Differential Light Oil - Maximum | Not Rated |
Operating Pressure Differential Air/Inert Gas - Maximum | Not Rated |
Ambient Temperature - Minimum | -40 Degrees F |
Operating Pressure Differential Steam - Maximum | Not Rated |
Frequency | 50 Hz, 60 Hz |
Mounting Orientation | Horizontal or Vertical |
Operating Pressure Differential Hot Water - Maximum | Not Rated |
Ambient Temperature - Maximum | 150 Degrees F |
Environmental Rating | Indoor, Outdoor |
Operating Pressure Differential Water - Maximum | Not Rated |
Description
Solenoid Valve, Body Material Aluminum, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Operating Pressure Differential Hot Water - Maximum Not Rated, Operating Pressure Differential Cryogenic Fluid - Maximum Not Applicable, Operating Pressure Differential Steam - Maximum Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" BLACK 90 ELBOW (350-007)
- NIBCO 3/4" x 5/8" NOM FTG x C Copper Flush Bushing (618 3/4x5/8)
- AMERICAN STANDARD Colony Tank Cover" White (735189-400.020)
- WESTWARD Swaging Tool Set, 3/16-5/8 In (3CYR8)
- ROTORK SUB ASSEMBLY TERMINAL BLOCK FOR POST 78 NA1 ACTUATOR VALVE ACTUATOR (N45387)
- THOMSON LINEAR ACTUATOR 24IN 115V-AC LINEAR SERVO MOTORS AND ACTUATOR (AL12-10B5-24DP)
- NORDYNE 632622 Pressure Switch M7 (632622)
- JOHNSON CONTROLS Electric Valve Actuator, Floating, 24V (VA9104-IGA-3S)
- HONEYWELL THERMAL SOLUTIONS M9484E1017 24V Mod Iv Motor Non (M9484E1017)
- JOHNSON CONTROLS V46Ac-1C 3/4" Npt. Pressure (V46AC-1C)
- SIEMENS Valve Actuator, 24V, Spring Return (SKD62U)
- Redhat Valve Actuators