Shop All Valve Actuators
Redhat
Use with gas valve 8158
Mfr # P159A121X1X13F0
Zoro # G809000451
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC, 120V AC
- Standards CSA, EN 161 Class A, FM, RoHS, UL Listed
- Body Material Aluminum
- Ambient Temperature - Maximum 150 Degrees F
- Operating Pressure Differential Hot Water - Maximum Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redhat
- MFR # P159A121X1X13F0
- Zoro # G809000451
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Overall Height | 8 11/16 in |
Overall Width | 5 3/16 in |
Overall Length | 5 3/16 in |
Details
Item | Solenoid Valve |
Voltage | 110V AC, 120V AC |
Standards | CSA, EN 161 Class A, FM, RoHS, UL Listed |
Body Material | Aluminum |
Ambient Temperature - Maximum | 150 Degrees F |
Operating Pressure Differential Hot Water - Maximum | Not Rated |
Ambient Temperature - Minimum | -40 Degrees F |
Operating Pressure Differential Steam - Maximum | Not Rated |
Frequency | 50 Hz, 60 Hz |
Wattage | 240 VA |
Operating Pressure Differential Air/Inert Gas - Maximum | Not Rated |
Environmental Rating | Indoor, Outdoor |
Operating Pressure Differential Light Oil - Maximum | Not Rated |
Mounting Orientation | Horizontal or Vertical |
Operating Pressure Differential Water - Maximum | Not Rated |
Description
Solenoid Valve, Body Material Aluminum, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Operating Pressure Differential Hot Water - Maximum Not Rated, Operating Pressure Differential Cryogenic Fluid - Maximum Not Applicable, Operating Pressure Differential Steam - Maximum Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" x 1" x 1/2" NOM C Copper Reducing Tee (611 1X1X1/2)
- PROPLUS 3 Flush Mechanical Cleanout Repair Plug (83688)
- LEGEND VALVE 3/4" BRONZE COUPLING NO LEAD (310-084NL)
- LEGEND VALVE 1/2" CHROME CAP (310-123CP)
- SHARKBITE Water Cnnctor 1/2X3/4X12 (U3068FLEX12LF)
- FISHER Size 70 Diaphragm Valve Actuator (Supplier Stock No)
- JOHNSON CONTROLS V46Ac-1C 3/4" Npt. Pressure (V46AC-1C)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7810-HGA-2)
- MASONEILAN Diaphragm Valve Actuator (010272-030-779)
- HONEYWELL Vu844A1060 24V Valve Actuator, (VU844A1060)
- NIBCO Nibco 564813 0.75 in. CPVC Tee; White - Pack of 10 (564813)
- Redhat Valve Actuators