Shop All Valve Actuators
Redhat
Use with gas valve 8158
Mfr # P159A120X1X13F0
Zoro # G709000445
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC, 120V AC
- Standards CSA, EN 161 Class A, FM, RoHS, UL Listed
- Body Material Aluminum
- Mounting Orientation Horizontal or Vertical
- Operating Pressure Differential Water - Maximum Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # P159A120X1X13F0
- Zoro # G709000445
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Overall Width | 5 3/16 in |
Overall Length | 5 3/16 in |
Overall Height | 8 11/16 in |
Details
Item | Solenoid Valve |
Voltage | 110V AC, 120V AC |
Standards | CSA, EN 161 Class A, FM, RoHS, UL Listed |
Body Material | Aluminum |
Mounting Orientation | Horizontal or Vertical |
Operating Pressure Differential Water - Maximum | Not Rated |
Operating Pressure Differential Light Oil - Maximum | Not Rated |
Environmental Rating | Indoor, Outdoor |
Ambient Temperature - Maximum | 150 Degrees F |
Wattage | 240 VA |
Operating Pressure Differential Steam - Maximum | Not Rated |
Operating Pressure Differential Air/Inert Gas - Maximum | Not Rated |
Ambient Temperature - Minimum | -40 Degrees F |
Operating Pressure Differential Hot Water - Maximum | Not Rated |
Frequency | 50 Hz, 60 Hz |
Description
Solenoid Valve, Body Material Aluminum, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Operating Pressure Differential Hot Water - Maximum Not Rated, Operating Pressure Differential Cryogenic Fluid - Maximum Not Applicable, Operating Pressure Differential Steam - Maximum Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Box 1Gangw/Bracket Pvc18 (B118B-UPC)
- ZURN Water Pressure Reducing Valve 3/4" (34-NR3XL)
- RHEEM Assembly, Anode Rod (SP11524C)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 1-1/2" (4381048240)
- BRAEBURN 5390 Remote Indoor Sensor For (5390)
- PANACEA HOOK STRAIGHT FORGED 10"" (89410)
- HONEYWELL Mp953C1026 Valve Actuator (MP953C1026)
- JOHNSON CONTROLS Elec Act, 90 in.-lb., Floating, 24VAC (VA-7153-1001)
- HONEYWELL R841E1068 240V/24V Dpst Electric (R841E1068)
- LIMITORQUE HEAVY SPRING REPLACEMENT VALVE ACTUATOR (0301-113)
- HONEYWELL Q4100C9054 Silicon Carbide (Q4100C9054)
- Redhat Valves