Shop All Valve Actuators
Redhat
Use with gas valve 8158
Mfr # P159A120X1X11F0
Zoro # G009000473
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC, 120V AC
- Body Material Aluminum
- Standards CSA, EN 161 Class A, FM, RoHS, UL Listed
- Ambient Temperature - Maximum 150 Degrees F
- Operating Pressure Differential Water - Maximum Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # P159A120X1X11F0
- Zoro # G009000473
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Overall Width | 5 3/16 in |
Overall Length | 5 3/16 in |
Overall Height | 8 11/16 in |
Details
Item | Solenoid Valve |
Voltage | 110V AC, 120V AC |
Body Material | Aluminum |
Standards | CSA, EN 161 Class A, FM, RoHS, UL Listed |
Ambient Temperature - Maximum | 150 Degrees F |
Operating Pressure Differential Water - Maximum | Not Rated |
Frequency | 50 Hz, 60 Hz |
Environmental Rating | Indoor, Outdoor |
Ambient Temperature - Minimum | -40 Degrees F |
Operating Pressure Differential Light Oil - Maximum | Not Rated |
Operating Pressure Differential Air/Inert Gas - Maximum | Not Rated |
Wattage | 240 VA |
Operating Pressure Differential Steam - Maximum | Not Rated |
Operating Pressure Differential Hot Water - Maximum | Not Rated |
Mounting Orientation | Horizontal or Vertical |
Description
Solenoid Valve, Body Material Aluminum, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Operating Pressure Differential Hot Water - Maximum Not Rated, Operating Pressure Differential Cryogenic Fluid - Maximum Not Applicable, Operating Pressure Differential Steam - Maximum Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310081203)
- COMPONENT HARDWARE Stem Assy , Dipperwell, Leadfree (K22-0010)
- ZORO SELECT Concentric Reducer, 2-1/2" x 2", 1000 psi (0390028413)
- DELTA Screws 2, Extra Long, Escutcheon Trm (RP12630)
- BONOMI Electric, Rotary Actuator for Ball Valves (VB110M-002)
- HONEYWELL Mp953C1083 Valve Actuator (MP953C1083)
- JOHNSON CONTROLS V46Ad-1C 1" Npt. Pressure (V46AD-1C)
- JOHNSON CONTROLS Elec Act, 70 in.-lb., On-Off, 24VAC (VA9208-BGA-3)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGB-2)
- ULTRAFLO Ultra Torque Pneumatic Valve Actuator (UPS 6-12)
- PANACEA HOOK 12"" CURVED FORGED (89411)
- Redhat Valve Actuators