Shop All Solenoid Valve Coils
Redhat
Solenoid Valve Coil, 24VDC, 11.6W
Mfr # 238710-006-D*
Zoro # G2156393
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Watts 11.6 W
- Coil Insulation Class F
- Coil Enclosure Watertight without Junction Box
- For Use With 8210G002, 8210G003, 8210G004, 8210G008, 8210G009, 8210G022, 8210G088, 8210G095, Mfr. 8210G087
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 238710-006-D*
- Zoro # G2156393
- Country of Origin Mexico
- Category Solenoid Valve Coils
Details
Voltage | 24V DC |
Watts | 11.6 W |
Coil Insulation Class | F |
Coil Enclosure | Watertight without Junction Box |
For Use With | 8210G002, 8210G003, 8210G004, 8210G008, 8210G009, 8210G022, 8210G088, 8210G095, Mfr. 8210G087 |
NEMA Rating | 1, 2, 3, 3S, 4, 4X |
Item | Solenoid Valve Coil |
Electrical Connection | 18 in Leads |
Standards | UL Listed |
Wattage | 11.6 W |
Compatible with Manufacturer Model Number | 8210G002, 8210G003, 8210G004, 8210G008, 8210G009, 8210G022, 8210G087, 8210G088, 8210G095 |
NEMA Enclosure Rating | 1, 2, 3, 3S, 4, 4X |
Electrical Connections | 18" Leads |
For Use with Mfr. Model Number | 8210G002, 8210G003, 8210G004, 8210G008, 8210G009, 8210G022, 8210G087, 8210G088, 8210G095 |
For Use With Mfr. Model Number | 8210G002, 8210G003, 8210G004, 8210G008, 8210G009, 8210G022, 8210G087, 8210G088, 8210G095 |
Description
Solenoid Valve Coil, Coil Enclosure Watertight without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 24V DC, Compatible with Manufacturer Model Number 8210G002, 8210G003, 8210G004, 8210G008, 8210G009, 8210G022, 8210G087, 8210G088, 8210G095, Wattage 11.6 W, NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X, Standards UL Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/4" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385011790)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 cs replacement screens)
- ZORO SELECT Rigidlok(R) Coupling, 2", Iron, 750 psi (0390013514)
- TOTO Top Mount Seat Kit Ss117 Spare Part (THU726)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 17.1W (238614-132-D*)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 6.1W (238214-032-D*)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 16.1W (272610-032-D*)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 10.1W (238614-032-D*)
- PARKER Solenoid Valve Coil, 24VAC, 60/50 Hz, 15W (PKC-2-24)
- PARKER Solenoid Valve Coil, 120VAC, 60/50 Hz, 15W (PKC-2-120)
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 15.4W (099257-001-D*)
- Redhat Solenoid Valve Coils