Shop All Solenoid Valve Coils
Redhat
Solenoid Valve Coil, 120VAC, 60 Hz, 16.1W
Mfr # 272610-032-D*
Zoro # G0434847
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 16.1 W
- Coil Insulation Class F
- Coil Enclosure Watertight without Junction Box
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 272610-032-D*
- Zoro # G0434847
- UPC # 094704445847
- Country of Origin Mexico
- Category Solenoid Valve Coils
Details
Voltage | 120V |
Watts | 16.1 W |
Coil Insulation Class | F |
Coil Enclosure | Watertight without Junction Box |
Hz | 60 |
Holding VA | 35 |
Inrush VA | 180 |
NEMA Rating | 1, 2, 3, 3S, 4, 4X |
Item | Solenoid Valve Coil |
For Use With | 8210G054, 8210G055, 8210G056, 8210G089, Mfr. 8210G026 |
Standards | UL Listed |
Electrical Connection | 18 in Leads |
Inrush Current | 180 VA |
Wattage | 16.1 W |
Compatible with Manufacturer Model Number | 8030G017, 8030G017VH, 8210G013, 8210G014, 8210G018, 8210G026, 8210G032, 8210G054, 8210G054V, 8210G055, 8210G056, 8210G089, 8210G103, 8342G020, 8342G022 |
Frequency | 60 Hz |
NEMA Enclosure Rating | 1, 2, 3, 3S, 4, 4X |
Holding Current | 35 VA |
Electrical Connections | 18" Leads |
For Use with Mfr. Model Number | 8030G017, 8030G017VH, 8210G013, 8210G014, 8210G018, 8210G026, 8210G032, 8210G054, 8210G054V, 8210G055, 8210G056, 8210G089, 8210G103, 8342G020, 8342G022 |
For Use With Mfr. Model Number | 8030G017, 8030G017VH, 8210G013, 8210G014, 8210G018, 8210G026, 8210G032, 8210G054, 8210G054V, 8210G055, 8210G056, 8210G089, 8210G103, 8342G020, 8342G022 |
Compatible Manufacturer Part Number | 8030G017, 8030G017VH, 8210G013, 8210G014, 8210G018, 8210G026, 8210G032, 8210G054, 8210G054V, 8210G055, 8210G056, 8210G089, 8210G103, 8342G020, 8342G022 |
Description
Solenoid Valve Coil, Coil Enclosure Watertight without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 120V, Compatible with Manufacturer Model Number 8030G017, 8030G017VH, 8210G013, 8210G014, 8210G018, 8210G026, 8210G032, 8210G054, 8210G054V, 8210G055, 8210G056, 8210G089, 8210G103, 8342G020, 8342G022, Wattage 16.1 W, Holding Current 35 VA, NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X, Standards UL Listed, Inrush Current 180 VA, Frequency 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Adjustable Water Saving Flapper, 3" (K833-1)
- NVENT CADDY Copper Tubing Strut Clamp, Size 3 In (COPC0300CP)
- NIBCO 1/2" x 1/4" NOM FTG x C Copper Flush Bushing (618 1/2x1/4)
- AIRWAY 3/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-12SS)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 6.1W (238214-032-D*)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 10.1W (238614-032-D*)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 17.1W (238614-132-D*)
- REDHAT Solenoid Valve Coil, 24VDC, 11.6W (238710-006-D*)
- PARKER Solenoid Valve Coil, 24VAC, 60/50 Hz, 10W (PKC-1-24)
- ASCO 8210G003 120/60 110/50 Ac (8210G003)
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 17.1W (238610-132-D*)
- Redhat Valves