Shop All Solenoid Valve Coils
Redhat
Solenoid Valve Coil, 120VAC, 60 Hz, 10.1W
Mfr # 238614-032-D*
Zoro # G2090207
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V, 120V
- Watts 10.1 W
- Coil Insulation Class F
- Coil Enclosure Hazardous Location without Junction Box
- NEMA Rating 7, 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 238614-032-D*
- Zoro # G2090207
- UPC # 094704460390
- Country of Origin Mexico
- Category Solenoid Valve Coils
Details
Voltage | 110V, 120V |
Watts | 10.1 W |
Coil Insulation Class | F |
Coil Enclosure | Hazardous Location without Junction Box |
NEMA Rating | 7, 9 |
Item | Solenoid Valve Coil |
For Use With | EF8210G033, EF8210G034, EF8210G035, EF8210G038, EF8210G093, EF8210G094, EF8210G095, EF8215G030, EF8262G202, EF8262G208, EF8317G035, EF8320G172, EF8320G184, EF8320G186 120/60 110/50, EF8320G194 120/60 110/50, EF8320G202 120/60 110/50, EF8344G074, EF8344G70 120/60 110/50, EF8344G72 120/60 110/50, EF8345G001, EF8345H003, Mfr. EF8210G030 |
Standards | UL Listed |
Inrush VA | 70 |
Hz | 60 |
Holding VA | 25 |
Electrical Connection | 18 in Leads |
NEMA Enclosure Rating | 7, 9 |
Holding Current | 25 VA |
Electrical Connections | 18" Leads |
Wattage | 10.1 W |
Frequency | 60 Hz |
Inrush Current | 70 VA |
Compatible with Manufacturer Model Number | EF8210G030, EF8210G033, EF8210G034, EF8210G035, EF8210G038, EF8210G093, EF8210G094, EF8210G095, EF8215G030, EF8262G202, EF8262G208, EF8317G035, EF8320G172, EF8320G184, EF8320G186-120/60 110/50, EF8320G194-120/60 110/50, EF8320G202-120/60 110/50, EF8344G074, EF8344G70-120/60 110/50, EF8344G72-120/60 110/50, EF8345G001, EF8345H003 |
For Use with Mfr. Model Number | EF8210G030, EF8210G033, EF8210G034, EF8210G035, EF8210G038, EF8210G093, EF8210G094, EF8210G095, EF8215G030, EF8262G202, EF8262G208, EF8317G035, EF8320G172, EF8320G184, EF8320G186-120/60 110/50, EF8320G194-120/60 110/50, EF8320G202-120/60 110/50, EF8344G074, EF8344G70-120/60 110/50, EF8344G72-120/60 110/50, EF8345G001, EF8345H003 |
For Use With Mfr. Model Number | EF8210G030, EF8210G033, EF8210G034, EF8210G035, EF8210G038, EF8210G093, EF8210G094, EF8210G095, EF8215G030, EF8262G202, EF8262G208, EF8317G035, EF8320G172, EF8320G184, EF8320G186-120/60 110/50, EF8320G194-120/60 110/50, EF8320G202-120/60 110/50, EF8344G074, EF8344G70-120/60 110/50, EF8344G72-120/60 110/50, EF8345G001, EF8345H003 |
Compatible Manufacturer Part Number | EF8210G030, EF8210G033, EF8210G034, EF8210G035, EF8210G038, EF8210G093, EF8210G094, EF8210G095, EF8215G030, EF8262G202, EF8262G208, EF8317G035, EF8320G172, EF8320G184, EF8320G186-120/60 110/50, EF8320G194-120/60 110/50, EF8320G202-120/60 110/50, EF8344G074, EF8344G70-120/60 110/50, EF8344G72-120/60 110/50, EF8345G001, EF8345H003 |
Description
Solenoid Valve Coil, Coil Enclosure Hazardous Location without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 110V, 120V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Class 100, 3/4" Pipe Size, MNPT x MNPT (85751)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT (ZUSA-TF-QD-A-24)
- WOODFORD MFG 3/4 in. x 3/4 in. MPT x FS x 8 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-8-MH)
- NORGREN Barbed, Threaded Swivel Tee, 5/32 in Tube Size, Brass (Threaded Body); PBT (Body), Gray, 10 PK (M24670210)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 6.1W (238214-032-D*)
- REDHAT Solenoid Valve Coil, 24VDC, 11.6W (238710-006-D*)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 16.1W (272610-032-D*)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 17.1W (238614-132-D*)
- EMERSON FLOW AMG 208/240V COIL (057342)
- HYDAC Coil 12DL -40-1836 Hydraulic Valve Coil (Coil 12DL -40-1836)
- ASCO RedHat Solenoid Valve Coil, 480VAC, 60 Hz, 6.1W (238210-088-D*)
- Redhat Valves