Shop All Emergency Shut-Off Valves
Redhat
Natural Gas Shutoff
Mfr # 8158A218X1X0000
Zoro # G209232780
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Seal Material NBR
- Standards CSA, FM, UL
- Operating Pressure Differential Air/Inert Gas - Maximum Not Rated
- Outlet Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8158A218X1X0000
- Zoro # G209232780
- Country of Origin Mexico
- Category Emergency Shut-Off Valves
Dimensions
Nominal Pipe Size | 2 1/2 in |
Description
Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Aluminum, Nominal Pipe Size 2 1/2 in, Coefficient of Volume (Cv) 124.7, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Water - Maximum Not Rated, Fluid Temperature - Maximum 68 Degrees F, For Media Fuel Gas, Seal Material NBR, Thread Type NPT, Operating Pressure Differential Light Oil - Maximum Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Thermostatic Mixing Valve, 125 psi, 4" H (A-TMV)
- SMITH-COOPER Street 90 Forged, 3000, 1/4" (4308002302)
- SMITH-COOPER 3/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385011700)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (1LBX1)
- ASCO RedHat Gas Shutoff Valve, Cable Release, 1 1/2 In (HV216585004)
- PLUMB PAK STRAIGHT VALVE 3/8""OD (PP2068POLF)
- BRASSCRAFT Stop Angl1/2 Nomx3/8 Lf (CS40BX C1)
- PLUMB PAK 3-WAY VALVE 1/2"" FIP (PP2901VLF)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster RS-094-1/2 Water Tank Alarm Shutoff - 1/2" NPT Full Port Lead-Free Valve (RS-094-1/2)
- SHARKBITE 12 Port Barb PEX Manifold with Brass Ball Shutoff Valves (RM22712)
- BRASSCRAFT STRAIGHT VALVE 3/8""X3/8 (G2R10X CD)
- Redhat Emergency Shut-Off Valves