Shop All Solenoid Valves
Redhat
Lead Free plumbing
Mfr # K210G002LFXX 24/DC
Zoro # G509000454
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Overall Height 3 3/8 in
- Application Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
- Body Material Brass
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # K210G002LFXX 24/DC
- Zoro # G509000454
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Overall Height | 3 3/8 in |
Overall Length | 2 3/4 in |
Overall Width | 2 9/32 in |
Orifice Diameter | 5/8 in |
Nominal Pipe Size | 1/2 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 2.8, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR/PTFE, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1" (4308000310)
- RINNAI Kit, Control-R Wrls Demd Rcrc 1PB w/Pump (RWMKT01P)
- B & K Pipe Pex 1/2X100 Blue (U860B100)
- KOHLER Dtv+ Interface Mounting Bracket (99694-BL)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (JKF8210G095)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (HT8210G094)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G18424/DCDD)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202T)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (EF8342G003)
- Redhat Valves