Shop All Solenoid Valves
Redhat
Lead Free Plumbing
Mfr # 8210G034LF 120/60,110/50
Zoro # G709000353
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections 1/2" Conduit Hub
- Voltage 110V AC, 120V AC
- Body Material Brass
- Standards UL Listed
- Coil Insulation Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8210G034LF 120/60,110/50
- Zoro # G709000353
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Overall Width | 2 5/16 in |
Overall Height | 4 3/8 in |
Overall Length | 2 3/4 in |
Orifice Diameter | 5/8 in |
Nominal Pipe Size | 1/2 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.9 (0084-H)
- KIBI K1-S30, Undermount Mount, Satin Finish (K1-S30)
- DELTA 22 (T17T467-BL)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G036)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (JKF8210G095)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H014)
- REDHAT 120V AC Brass Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8221G005HW)
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8221G005)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G054V)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8214G261-12/DC)
- Redhat Solenoid Valves