Shop All Solenoid Valves
Redhat
Lead Free Plumbing
Mfr # 8210G022LF 24/DC
Zoro # G109000359
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections 1/2" Conduit Hub
- Voltage 24V DC
- Body Material Brass
- Coil Insulation Class F
- Application Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8210G022LF 24/DC
- Zoro # G109000359
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Orifice Diameter | 1 1/4 in |
Nominal Pipe Size | 1 1/2 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1 1/2 in, Orifice Diameter 1 1/4 in, Body Material Brass, Coefficient of Volume (Cv) 22.5, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Brass 90 Degree Elbow (ELB30-1/16)
- ZURN FS8 3" Outlet, 5" Sump Floor Sink W/ Dome Strainer and Sediment Bucket (FS8-5-PV3-Y)
- LEGRIS Push-to-Connect Union Tee, 5/16 in Tube Size, Brass, Silver (3604 08 00)
- THRIFCO PLUMBING 940-240 Price Pfister Avante Tub Shower Faucet Handle, Clear Acrylic (7546132)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G022)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H265)
- REDHAT 120V AC 316L Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8262H007)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 in Pipe Size (EF8215C053)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G003)
- REDHAT 120V AC Brass Solenoid Valve, 1/4 in Pipe Size (8345H003)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210B056)
- Redhat Solenoid Valves