Shop All Solenoid Valves
Redhat
Lead Free Plumbing
Mfr # 8210G001LF 24/DC
Zoro # G209000341
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections 1/2" Conduit Hub
- Voltage 24V DC
- Standards UL Listed
- Application Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
- Coil Enclosure Watertight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redhat
- MFR # 8210G001LF 24/DC
- Zoro # G209000341
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Nominal Pipe Size | 3/8 in |
Orifice Diameter | 5/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/8 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 3, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 3/4" FNPT Stainless Steel Ball Valve Inline (4351012340)
- PENTAIR POOL PRODUCTS Pentair Pool Products 78310600 Junction Box 0.75 In. Npt Brass Threads - Black (78310600)
- SLOAN Royal 995-1 2-10 3/4 Ldim (3915508)
- AB&A Bath Waste & Overflow, Classic Push eN Lift Stopper (60359)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G002LT)
- REDHAT 120V AC Brass Fuel Oil Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H011V)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210G030)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095LF 120/60, 110/50)
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8221G003)
- ASCO Red-hat Ii Solenoid Valve 120v-ac 3/8in Npt (EF8316G014)
- Redhat Valves