Shop All Solenoid Valves
Redhat
Aluminum Remote Piloted Dust Collector Valve, Normally Closed, 1 1/2 in Pipe Size
Mfr # 8353H038
Zoro # G3408237
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 1/2 in
- Center Line Pipe Center Size 1 5/16 in
- Valve Design 2-Way/2-Position
- Orifice Dia. 2 in
- Valve Configuration Normally Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8353H038
- Zoro # G3408237
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 1/2 in |
Center Line Pipe Center Size | 1 5/16 in |
Orifice Dia. | 2 in |
Pipe Size | 1 1/2" |
Overall Length | 5 3/16 in |
Overall Width | 5 3/8 in |
Overall Height | 4 5/8 in |
Orifice Diameter | 2 in |
Nominal Pipe Size | 1 1/2 in |
Center L"e Pipe Center Size | 1 5/16" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Dust Collector, Nominal Pipe Size 1 1/2 in, Orifice Diameter 2 in, Body Material Aluminum, Coefficient of Volume (Cv) 53, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Operating Pressure Differential - Minimum 10 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x14 TM-550P MULTI-TURN PEX (108-038)
- HONEYWELL 220736B 2 Spdt Aux Switches For (220736B)
- MILWAUKEE TOOL 3/4 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2655R)
- THRIFCO PLUMBING 12 Pt. Outdoor Faucet / Hose Bibb Tee Handle (4400287)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/8 in Pipe Size (EF8210G033)
- REDHAT 24V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G089)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Open, 3/8 in Pipe Size (8210P033)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (HT8210G002)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H206LT)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (EF8210G056)
- Redhat Solenoid Valves