Shop All Solenoid Valves
Redhat
24V DC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size
Mfr # WSNF8327B10224/DCD
Zoro # G4727003
product price: $1,324.99
/ea
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 1/2 in
- Electrical Connections Screw Terminal
- Valve Design 3-Way/2-Position
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # WSNF8327B10224/DCD
- Zoro # G4727003
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 1/2 in |
Orifice Dia. | 1/4 in |
Overall Width | 1 3/16 in |
Overall Length | 2 1/4 in |
Overall Height | 5 7/16 in |
Pipe Size | 1/4" |
Orifice Diameter | 1/4 in |
Nominal Pipe Size | 1/4 in |
Center L"e Pipe Center Size | 2 1/2" |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 1/4 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.49, Operating Pressure Differential Air/Inert Gas - Maximum 147 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Drain Assembly, Brass (M952425-0020A)
- SHARPE VALVES Check Valve, 3.11 in Overall L (4371001910)
- CODA RESOURCES B & K 521-810BC Pipe Plug, 3 in, MIP, Square Head, Malleable Iron (350P-3)
- JONES STEPHENS Probing Rod, Steel, 4 ft. (P27004)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H260)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H002)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G404)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G003)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009LF 240/60, 220/50)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (008044)
- Redhat Valves