Shop All Solenoid Valves
Redhat
24V DC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size
Mfr # EF8320G20024/DCDD
Zoro # G4524317
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 1 13/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redhat
- MFR # EF8320G20024/DCDD
- Zoro # G4524317
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 1 13/16 in |
Orifice Dia. | 3/32 in |
Pipe Size | 1/4" |
Overall Height | 3 11/16 in |
Overall Width | 1 13/16 in |
Overall Length | 1 7/16 in |
Orifice Diameter | 3/32 in |
Nominal Pipe Size | 1/4 in |
Center L"e Pipe Center Size | 1 13/16" |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type Direct Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.12, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (464-030X)
- ELDON JAMES Tee, 1/4 In, Barbed, PVC, PK5 (T0-4NK)
- CRAFTSMAN 36kW 240-Volt 7.3 GPM Electric Tankless Water Heater, hot water heater for 3-4 Bathrooms (CMXTEPA0036)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-W)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/2 in Pipe Size (8344G027MO)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8214G271-12/DC)
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8316G074120/60,110/50DA)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8314H300)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, DIN, Coefficient of Volume: 0.85 (S301YF24V3BE7)
- Redhat Solenoid Valves