Shop All Solenoid Valves
Redhat
24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size
Mfr # 8220G405
Zoro # G2580706
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Center Line Pipe Center Size 3 17/32 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8220G405
- Zoro # G2580706
- UPC # 094706347903
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Center Line Pipe Center Size | 3 17/32 in |
Orifice Dia. | 1/2 in |
Overall Length | 2 7/8 in |
Overall Width | 2 1/4 in |
Pipe Size | 1/2" |
Overall Height | 4 3/32 in |
Center L"e Pipe Center Size | 3 17/32" |
Orifice Diameter | 1/2 in |
Nominal Pipe Size | 1/2 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Diaphragm and Piston, Nominal Pipe Size 1/2 in, Orifice Diameter 1/2 in, Body Material Brass, Coefficient of Volume (Cv) 4.7, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material PTFE, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE 5.3 GPM 120,000 BTU Propane Gas Exterior Tankless Water Heater (V53DEP)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-30L/208 110F)
- KOHLER Parallel 24" Towel Bar (23525-BL)
- POWERS Stem Replacement Kit (410-378)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G016)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (EF8215B070)
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8221G009)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 2 in Pipe Size (8215C083)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G202)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 1/2 in Pipe Size (8210B059)
- CHICAGO FAUCET Electronic Faucet Solenoid Repair Kit (242.980.AB.1)
- Redhat Solenoid Valves