Shop All Solenoid Valves
Redhat
24V DC Brass Solenoid Valve, Universal, 3/8 in Pipe Size
Mfr # EF8344G072
Zoro # G5304083
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Center Line Pipe Center Size 2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 4-Way/2-Position
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # EF8344G072
- Zoro # G5304083
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/8 in |
Center Line Pipe Center Size | 2 in |
Orifice Dia. | 3/8 in |
Pipe Size | 3/8" |
Overall Length | 3 3/16 in |
Overall Height | 4 1/16 in |
Overall Width | 6 1/16 in |
Nominal Pipe Size | 3/8 in |
Orifice Diameter | 3/8 in |
Center L"e Pipe Center Size | 2" |
Description
Solenoid Valve, Valve Ways 4-Way, Valve Type NAMUR Mount, Nominal Pipe Size 3/8 in, Orifice Diameter 3/8 in, Body Material Brass, Coefficient of Volume (Cv) 1.4, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight, For Media Air, Inert Gases, Light Oil, Water
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Indoor, Wall Mount, Platinum, Yes ADA (HTHB-HAC8PV-WF)
- FLEX-STRUT Pipe Strap, Standard, 5" (FS-7870-5 E/G)
- ANVIL 3/8" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310500400)
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNBXHF)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8321G002)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H305)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H090)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G188)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H265)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8342G001)
- Redhat Valves