Shop All Solenoid Valves
Redhat
24V DC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size
Mfr # 8262H260
Zoro # G5098134
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 1/2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redhat
- MFR # 8262H260
- Zoro # G5098134
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 1/2 in |
Orifice Dia. | 3/64 in |
Pipe Size | 1/4" |
Overall Width | 2 1/16 in |
Overall Height | 3 1/8 in |
Overall Length | 1 9/16 in |
Orifice Diameter | 1/16 in |
Nominal Pipe Size | 1/4 in |
Center L"e Pipe Center Size | 2 1/2" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 1/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.06, Operating Pressure Differential Air/Inert Gas - Maximum 650 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/8 In. (FCAP-6)
- REVALVED 1" PEX Push Ball Valve, 5PK (REV100PUSH-5PK)
- PRIME-LINE SHOWER DOOR CATCH (1932)
- TORNADO Coupling Clutch Cv30 3X (K44700220)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020LF 24/DC)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 3/4 in Pipe Size (EF8210G088)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G406)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (SC8210G004)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G094)
- REDHAT 100 to 240V AC/DC Stainless Steel Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210P088)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8223G005)
- Redhat Solenoid Valves