Shop All Solenoid Valves
Redhat
24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size
Mfr # EF8316G302
Zoro # G5304056
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Center Line Pipe Center Size 2 7/8 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # EF8316G302
- Zoro # G5304056
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/8 in |
Center Line Pipe Center Size | 2 7/8 in |
Orifice Dia. | 5/16 in |
Pipe Size | 3/8" |
Overall Length | 3 1/4 in |
Overall Width | 2 1/16 in |
Overall Height | 5 1/2 in |
Nominal Pipe Size | 3/8 in |
Orifice Diameter | 5/16 in |
Center L"e Pipe Center Size | 2 7/8" |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Diaphragm Poppet, Nominal Pipe Size 3/8 in, Orifice Diameter 5/16 in, Body Material Brass, Coefficient of Volume (Cv) 1.8, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet SeatsRubber, PK24 (RP1806MBS)
- PFISTER Pfister Brea Single Control, Centerset Bath Faucet Brushed Nickel (LF-042-BRKK)
- LEGRIS Push-to-Connect Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3102 53 00)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Fltrd, SS (LZWS-EDFPBM117K)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (SC8210G004)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G401)
- REDHAT 100 to 240V AC/DC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210P087)
- REDHAT 24V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 1/4 in Pipe Size (JB8214260CSA)
- REDHAT Electronically enhanced (8210P094 24-120)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8344G07024/DCDD)
- Redhat Solenoid Valves