Shop All Solenoid Valves
Redhat
24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size
Mfr # 8210G003
Zoro # G3259015
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Center Line Pipe Center Size 3 9/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redhat
- MFR # 8210G003
- Zoro # G3259015
- UPC # 094701516564
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Center Line Pipe Center Size | 3 9/16 in |
Orifice Dia. | 3/4 in |
Overall Height | 4 3/16 in |
Pipe Size | 3/4" |
Overall Width | 2 3/4 in |
Overall Length | 3 7/16 in |
Orifice Diameter | 3/4 in |
Nominal Pipe Size | 3/4 in |
Center L"e Pipe Center Size | 3 9/16" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 6.5, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Trip Lever Trim, Brushed Nickel (B5114BN)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BL)
- WESTBRASS 4" O.D. Shower Strainer Cover Plastic-Oddities Style in Polished Chrome (D3192-26)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X100G)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G182)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 3/4 in Pipe Size (8215G033)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8210G006)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8321G00224/DCDD)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1/2 in Pipe Size (8214G020)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (EF8210G100)
- Redhat Solenoid Valves