Shop All Solenoid Valves
Redhat
24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size
Mfr # 8262H002
Zoro # G4101973
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Center Line Pipe Center Size 2 1/2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redhat
- MFR # 8262H002
- Zoro # G4101973
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Center Line Pipe Center Size | 2 1/2 in |
Orifice Dia. | 1/8 in |
Overall Width | 1 11/16 in |
Pipe Size | 1/8" |
Overall Height | 2 7/8 in |
Overall Length | 1 3/16 in |
Center L"e Pipe Center Size | 2 1/2" |
Nominal Pipe Size | 1/8 in |
Orifice Diameter | 1/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/8 in, Orifice Diameter 1/8 in, Body Material Brass, Coefficient of Volume (Cv) 0.35, Operating Pressure Differential Air/Inert Gas - Maximum 130 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal Vac Brkr V-500-Aa (0323005)
- KOHLER Honesty Toilet Tissue Holder (26638-2MB)
- QUARTER BALL Frost Proof Sillcock, PEX, 10 in. L (QB-110PX5)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Polished chrome (1100-319ABCP)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (8320G172)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G002)
- REDHAT 24V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G089)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (HT8210G002)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H001)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H206LT)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8215B060CSA)
- Redhat Valves