Shop All Solenoid Valves
Redhat
24V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size
Mfr # 8210G004LF 24/DC
Zoro # G7718691
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Center Line Pipe Center Size 4 1/64 in
- Electrical Connections 16" Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8210G004LF 24/DC
- Zoro # G7718691
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 in |
Center Line Pipe Center Size | 4 1/64 in |
Orifice Dia. | 1 in |
Overall Length | 3 23/64 in |
Overall Height | 5 41/64 in |
Pipe Size | 1" |
Overall Width | 3 3/4 in |
Center L"e Pipe Center Size | 4 1/64" |
Nominal Pipe Size | 1 in |
Orifice Diameter | 1 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1 in, Orifice Diameter 1 in, Body Material Brass, Coefficient of Volume (Cv) 13, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 16Ga Workstation SS, 31.5"x18.5"x9" Dbl Bowl Sink Kit W/ Aqua Divide (EFRUAQ31169TWC)
- KOHLER Parallel Transfer Valve Trim With Lever Handle (T23509-4-BN)
- TRIPLETT Universal Compression Seal, PK50 (0406-00CSFP)
- JET Afs-2Of, Replacement Electrostatic Outer (708722)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8320G176120/60,110/50DA)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H007)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262R208)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (8342G003)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G407)
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210G034)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8215G030)
- Redhat Valves