Shop All Solenoid Valves
Redhat
24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size
Mfr # 8214G281-24/DC
Zoro # G9993392
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 2 in
- Center Line Pipe Center Size 5 13/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8214G281-24/DC
- Zoro # G9993392
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 2 in |
Center Line Pipe Center Size | 5 13/16 in |
Orifice Dia. | 2 3/32 in |
Overall Height | 7 49/64 in |
Overall Length | 6 7/64 in |
Overall Width | 6 5/16 in |
Pipe Size | 2" |
Center L"e Pipe Center Size | 5 13/16" |
Nominal Pipe Size | 2 in |
Orifice Diameter | 2 3/32 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Configurable, Valve Type High Flow Gas Shut Off, Nominal Pipe Size 2 in, Orifice Diameter 2 3/32 in, Body Material Aluminum, Coefficient of Volume (Cv) 55, Operating Pressure Differential Air/Inert Gas - Maximum 5 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure With Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 5 Micron, 20 in H (155016-75)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (PSR17203)
- ASCO 110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed (K212A025S0100F0)
- DYNAQUIP CONTROLS 1/2" SAE Carbon Steel Ball Valve Inline (VAE2.N0 1/2)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H260)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G037)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (SC8210G093)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 2 1/2 in Pipe Size (8210G104)
- REDHAT 120V AC Aluminum Solenoid Valve, 1/4 in Pipe Size (8340G001)
- REDHAT 24V DC 316 Stainless Steel Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EVX8316G382MB17596)
- Redhat Solenoid Valves