Shop All Solenoid Valves
Redhat
24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size
Mfr # 8215G050-24/DC
Zoro # G9993383
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Center Line Pipe Center Size 5 1/2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8215G050-24/DC
- Zoro # G9993383
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 in |
Center Line Pipe Center Size | 5 1/2 in |
Orifice Dia. | 1 5/8 in |
Overall Height | 6 45/64 in |
Overall Width | 5 13/32 in |
Overall Length | 5 in |
Pipe Size | 1" |
Center L"e Pipe Center Size | 5 1/2" |
Orifice Diameter | 1 5/8 in |
Nominal Pipe Size | 1 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1 in, Orifice Diameter 1 5/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 21, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (90310)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (22C601)
- KECKLEY 6" Wafer Check Valve (6CW1F-CI-B2334)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560005910)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4" Pipe Size (K3A772V)
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G405)
- REDHAT 120V AC, Brass Solenoid Valve, 1 in Pipe Size, 5 psi Min Op Pressure Differential (8210G004)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size (8342G001MS)
- REDHAT 24V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (8040G023)
- REDHAT 24V DC Brass Solenoid Valve, 1/4 in Pipe Size (EF8344G370)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G401)
- Redhat Solenoid Valves