Shop All Solenoid Valves
This Product is Discontinued
Redhat
24V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (Discontinued)
Mfr # 8320G04524/60DA
Zoro # G4604591
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size - Valves 1/8 in
- Center Line Pipe Center Size 1 5/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8320G04524/60DA
- Zoro # G4604591
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Center Line Pipe Center Size | 1 5/16 in |
Orifice Dia. | 1/16 in |
Pipe Size | 1/8" |
Overall Height | 3 1/4 in |
Overall Length | 1 3/16 in |
Overall Width | 1 11/16 in |
Orifice Diameter | 1/16 in |
Nominal Pipe Size | 1/8 in |
Center L"e Pipe Center Size | 1 5/16" |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Direct Mount, Nominal Pipe Size 1/8 in, Orifice Diameter 1/16 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.09, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.