Shop All Solenoid Valves
Redhat
24V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size
Mfr # 8210G001
Zoro # G3260415
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Center Line Pipe Center Size 2 13/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8210G001
- Zoro # G3260415
- UPC # 094700507617
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/8 in |
Center Line Pipe Center Size | 2 13/16 in |
Orifice Dia. | 5/8 in |
Pipe Size | 3/8" |
Overall Width | 2 5/16 in |
Overall Height | 3 5/16 in |
Overall Length | 3 1/4 in |
Nominal Pipe Size | 3/8 in |
Orifice Diameter | 5/8 in |
Center L"e Pipe Center Size | 2 13/16" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/8 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 3, Operating Pressure Differential Air/Inert Gas - Maximum 200 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" BLACK 90 STREET ELBOW (350-049C)
- ZORO SELECT Clear PVC Tubing -1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-110)
- MAYFAIR Toilet Seat Swirl Wh (27EC-000)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2253-E175)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8342G020)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G407)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1/2 in Pipe Size (8215G023)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H226)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G009)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SD8262H212)
- PLUMB PAK Loose Key Air Valve W/Key (PP827-9)
- Redhat Solenoid Valves