Shop All Solenoid Valves
Redhat
24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size
Mfr # 8210G094
Zoro # G3025285
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Center Line Pipe Center Size 2 5/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redhat
- MFR # 8210G094
- Zoro # G3025285
- UPC # 094700484109
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Center Line Pipe Center Size | 2 5/16 in |
Orifice Dia. | 5/8 in |
Overall Height | 3 15/16 in |
Overall Width | 2 5/16 in |
Pipe Size | 1/2" |
Overall Length | 2 3/4 in |
Nominal Pipe Size | 1/2 in |
Orifice Diameter | 5/8 in |
Center L"e Pipe Center Size | 2 5/16" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, 15.25"H, Steel (500357812)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 15/32 in Tube Size, Brass, Silver (3699 12 13)
- SMITH-COOPER Ball Valve, 2", 304, FP 800, 2pcs (4373001080)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/2In (N6MC8)
- REDHAT 24V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G409)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8210G008)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G182)
- REDHAT 120V AC, Brass Solenoid Valve, 3/4 in Pipe Size, 5 psi Min Op Pressure Differential (8210G009)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095LF 12/DC)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G015)
- Redhat Solenoid Valves