Shop All Solenoid Valves
Redhat
240V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size
Mfr # 8262H002
Zoro # G3955183
original price:
$63.85
15% off
new price: $53.99
/ea
$53.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Center Line Pipe Center Size 2 1/2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8262H002
- Zoro # G3955183
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Center Line Pipe Center Size | 2 1/2 in |
Orifice Dia. | 1/8 in |
Overall Width | 1 11/16 in |
Overall Length | 1 3/16 in |
Pipe Size | 1/8" |
Overall Height | 2 7/8 in |
Center L"e Pipe Center Size | 2 1/2" |
Orifice Diameter | 1/8 in |
Nominal Pipe Size | 1/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/8 in, Orifice Diameter 1/8 in, Body Material Brass, Coefficient of Volume (Cv) 0.35, Operating Pressure Differential Air/Inert Gas - Maximum 185 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" x 5/8" NOM C Reducing 90 Degree Long Radius Elbow (607LTR 3/4X5/8)
- PARKER SWIVEL BRNCH TEE (6508 62 22WP2)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 1" (DUG)
- ZORO SELECT 1/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 210-2F2M-B)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8321G00224/DCDD)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G002LT)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G087E)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210G030)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- REDHAT 12V DC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (EF8314H301 12/DC)
- ROSS CONTROLS Lubricator Full-Size Series, Sight Feed, 8 (236) Polycarbonate Bowl, 1/2" NPT (5111B4008)
- Redhat Solenoid Valves