Shop All Solenoid Valves
Redhat
240V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 8262H022
Zoro # G4116646
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 1/4 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8262H022
- Zoro # G4116646
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 1/4 in |
Orifice Dia. | 1/8 in |
Pipe Size | 1/4" |
Overall Length | 1 9/16 in |
Overall Height | 2 31/32 in |
Overall Width | 1 11/16 in |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 1/8 in |
Center L"e Pipe Center Size | 2 1/4" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 1/8 in, Body Material Brass, Coefficient of Volume (Cv) 0.35, Operating Pressure Differential Air/Inert Gas - Maximum 185 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330010000)
- MOEN Handle Kit, 150665ORB (150665ORB)
- ZORO SELECT 2-1/2" x 1" FNPT Galvanized Reducer (2WJ63)
- ZORO SELECT Tee, Carbon Steel, 150, 1/2-14, FNPT, PK5 (5RLK6)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G002)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094LF 240/60, 220/50)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G188)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004)
- REDHAT 120V AC Brass High Vacuum Solenoid Valve, Normally Open, 3/8 in Pipe Size (8210G033VH)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G009)
- KOHLER Solenoid Kit (1111139)
- Redhat Solenoid Valves