Shop All Solenoid Valves
Redhat
240V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size
Mfr # EF8210G056
Zoro # G3210252
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 1/2 in
- Center Line Pipe Center Size 4 13/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # EF8210G056
- Zoro # G3210252
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 1/2 in |
Center Line Pipe Center Size | 4 13/16 in |
Orifice Dia. | 1 1/4 in |
Overall Width | 3 15/16 in |
Overall Height | 5 15/16 in |
Pipe Size | 1 1/2" |
Overall Length | 4 7/16 in |
Orifice Diameter | 1 1/4 in |
Nominal Pipe Size | 1 1/2 in |
Center L"e Pipe Center Size | 4 13/16" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1 1/2 in, Orifice Diameter 1 1/4 in, Body Material Brass, Coefficient of Volume (Cv) 22.5, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 220V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Dayton, SS, 13-7/16x15.06x1" Bottom Grid (GOBG1617SS)
- ARROWHEAD BRASS STEM ASSMBLY HOT&CLD 8"" (PK8008)
- NIBCO 1" x 1/2" NOM FTG x C Copper Flush Bushing (618 1x1/2)
- PENTAIR/PENTEK Bag Housing, 304 SS, 1 In NPT, 50 gpm (ES41NA410-75)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 1/2 in Pipe Size (8215C073CSA)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H263)
- REDHAT 120V AC Brass Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095HW)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (8210P100)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H210LT)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Open, 3/8 in Pipe Size (8210P033)
- Redhat Solenoid Valves