Shop All Solenoid Valves
Redhat
220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 8262H208LF 240/60, 220/50
Zoro # G7718350
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 49/64 in
- Electrical Connections 16" Leads
- Valve Design 2-Way/2-Position
- Voltage 220/50, 240/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8262H208LF 240/60, 220/50
- Zoro # G7718350
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 49/64 in |
Orifice Dia. | 7/32 in |
Overall Width | 1 9/16 in |
Overall Height | 3 9/64 in |
Overall Length | 1 19/64 in |
Pipe Size | 1/4" |
Center L"e Pipe Center Size | 2 49/64" |
Orifice Diameter | 7/32 in |
Nominal Pipe Size | 1/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 7/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.63, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900685)
- CAMPBELL 2" FNPT Lead Free Bronze Spring Foot Valve (4105E)
- ZORO SELECT NylonTubing, 5/64" ID, 1/8" OD, 100 Ft. (1523-078125)
- LEGEND VALVE 1" WASHER FOR T4214NL METER (313-585)
- REDHAT 100 to 240V AC/DC Stainless Steel Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210P088)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095)
- REDHAT 12V DC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8215G030)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SD8210G087)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8210G008)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- ASCO Red-hat Ii Solenoid Valve 120v-ac 3/8in Npt (EF8316G014)
- Redhat Solenoid Valves