Shop All Solenoid Valves
Redhat
220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 8262H022LF 240/60, 220/50
Zoro # G7718308
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 9/16 in
- Electrical Connections 16" Leads
- Valve Design 2-Way/2-Position
- Voltage 220/50, 240/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8262H022LF 240/60, 220/50
- Zoro # G7718308
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 9/16 in |
Orifice Dia. | 1/8 in |
Overall Width | 1 9/16 in |
Overall Length | 1 19/64 in |
Overall Height | 2 31/32 in |
Pipe Size | 1/4" |
Center L"e Pipe Center Size | 2 9/16" |
Orifice Diameter | 1/8 in |
Nominal Pipe Size | 1/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 1/8 in, Body Material Brass, Coefficient of Volume (Cv) 0.3, Operating Pressure Differential Air/Inert Gas - Maximum 185 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNG13)
- SLOAN Closet Performance Kit, 2.4 GPF (A1103A)
- APOLLO 1/2 in. Expansion PEX in to X 3/4 in. D Barb Brass Straight Coupling (EPXC1234)
- WEBSTONE 1-1/4" Flanged 3-Way Brass Ball Valve (40405HV)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8210G006)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G054V)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G003)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (EF8344G072)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8317G023)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1" Pipe Size (K3A462V)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- Redhat Solenoid Valves