Shop All Solenoid Valves
Redhat
220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 8262H020LF 240/60, 220/50
Zoro # G7718271
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 9/16 in
- Electrical Connections 16" Leads
- Valve Design 2-Way/2-Position
- Voltage 220/50, 240/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8262H020LF 240/60, 220/50
- Zoro # G7718271
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 9/16 in |
Orifice Dia. | 3/32 in |
Overall Length | 1 19/64 in |
Pipe Size | 1/4" |
Overall Height | 2 31/32 in |
Overall Width | 1 9/16 in |
Center L"e Pipe Center Size | 2 9/16" |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 3/32 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.21, Operating Pressure Differential Air/Inert Gas - Maximum 370 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" x 3/8" x 1/8" NOM C Copper Reducing Tee (611R 3/8X3/8X1/8)
- ZORO SELECT Hex Bushing, 2-1/2"x2", 150,316, Thrd Heavy (4381035210)
- DELTA Stryke 24" Towel Bar Champagne Bronze (77624-CZ)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Grooved (0390210045)
- REDHAT Lead Free Plumbing (8210G008LF 24/DC)
- REDHAT Electronically enhanced (8210P094 24-120)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G182)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G087)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8262H022)
- REDHAT 120V AC 316L Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8262H007)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8345G001)
- Redhat Valves