Shop All Solenoid Valves
Redhat
220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size
Mfr # 8210G002LF 240/60, 220/60
Zoro # G7718490
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Center Line Pipe Center Size 2 51/64 in
- Electrical Connections 16" Leads
- Valve Design 2-Way/2-Position
- Voltage 220/50, 240/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8210G002LF 240/60, 220/60
- Zoro # G7718490
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Center Line Pipe Center Size | 2 51/64 in |
Orifice Dia. | 5/8 in |
Overall Length | 2 9/32 in |
Overall Width | 2 3/4 in |
Overall Height | 3 23/64 in |
Pipe Size | 1/2" |
Orifice Diameter | 5/8 in |
Nominal Pipe Size | 1/2 in |
Center L"e Pipe Center Size | 2 51/64" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 200 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.527 in. ID, 5/8 in. OD, Aluminum (4NTE2)
- ZSI 2HoleCushionedClampPipeS1/4InL 2 17/64In (008MS011)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6802 (N6802-08-08-NWO-SS)
- LASALLE BRISTOL LaSalle Bristol 16156PPA 10 x 13 in. Parchment ABS Oval Lavatory Sink (L64-16156PPA)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G409)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (EF8210G056)
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G408)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H002)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SD8262H212)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210P004)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8321G002)
- Redhat Valves