Shop All Solenoid Valves
Redhat
12V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size
Mfr # 8263H200LF 12/DC
Zoro # G7718396
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Center Line Pipe Center Size 2 49/64 in
- Electrical Connections 16" Leads
- Valve Design 2-Way/2-Position
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8263H200LF 12/DC
- Zoro # G7718396
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/8 in |
Center Line Pipe Center Size | 2 49/64 in |
Orifice Dia. | 5/32 in |
Overall Width | 1 7/8 in |
Overall Height | 3 7/32 in |
Overall Length | 1 1/4 in |
Pipe Size | 3/8" |
Nominal Pipe Size | 3/8 in |
Orifice Diameter | 5/32 in |
Center L"e Pipe Center Size | 2 49/64" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/8 in, Orifice Diameter 5/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.45, Operating Pressure Differential Air/Inert Gas - Maximum 65 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases, Light Oil, Water
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Grate, 3/4 in H, Grate, Stainless Steel (P6-PS)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- BECK 1/8" Close Black Pipe Nipple Sch 40 (0330000209)
- T&S BRASS Stem Assembly (Ceramic, Cold) (012447-25)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G015)
- REDHAT 120V AC Brass Solenoid Valve, 1/4 in Pipe Size (8345H003)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (8320G172)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004LF 120/60, 110/50)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H002LF 12/DC)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/8" Pipe Size (K3A532V)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G022)
- Redhat Solenoid Valves