Shop All Solenoid Valves
Redhat
12V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size
Mfr # 8210G003
Zoro # G2609756
original price:
$342.48
29% off
new price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Center Line Pipe Center Size 3 1/2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8210G003
- Zoro # G2609756
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Center Line Pipe Center Size | 3 1/2 in |
Orifice Dia. | 3/4 in |
Overall Width | 2 3/4 in |
Overall Height | 4 3/16 in |
Pipe Size | 3/4" |
Overall Length | 5 in |
Orifice Diameter | 3/4 in |
Nominal Pipe Size | 3/4 in |
Center L"e Pipe Center Size | 3 1/2" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 6.5, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 3/4" FNPT Galvanized Reducer (0311089601)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP38357)
- BONOMI 1/2" NPT Brass Spring Check Valve (100003-1/2)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Cr (951-158A)
- REDHAT 100 to 240V AC/DC Stainless Steel Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210P088)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G007)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8030G043)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8214G261-12/DC)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G047)
- REDHAT 12V DC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8215G020)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G003)
- Redhat Solenoid Valves