Shop All Solenoid Valves
Redhat
12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size
Mfr # 8214G251-12/DC
Zoro # G9993426
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Center Line Pipe Center Size 5 1/2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8214G251-12/DC
- Zoro # G9993426
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 in |
Center Line Pipe Center Size | 5 1/2 in |
Orifice Dia. | 1 5/8 in |
Overall Width | 5 13/32 in |
Pipe Size | 1" |
Overall Length | 5 5/16 in |
Overall Height | 6 29/32 in |
Center L"e Pipe Center Size | 5 1/2" |
Nominal Pipe Size | 1 in |
Orifice Diameter | 1 5/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow Gas Shut Off, Nominal Pipe Size 1 in, Orifice Diameter 1 5/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 21, Operating Pressure Differential Air/Inert Gas - Maximum 5 psi, Operating Pressure Differential Fuel Gas - Maximum 5 psi, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure With Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 7/8" OD x 3/4" Wall, 7-Series for Elastomeric (726087)
- ZENNA HOME NeverRust Aluminum Curved Shower Rod, 44 to 72 in., Nickel (E35603BN01)
- AMERICAN STANDARD Speed Connect Cable, American Standard (M952430-0070A)
- ANVIL 1-1/2" x 1-1/2" x 1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300042801)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022LF 12/DC)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/2 in Pipe Size (8344G027)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208LF 240/60, 220/50)
- REDHAT 240V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G176)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8030G013)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8215G060-12/DC)
- Redhat Solenoid Valves