Shop All Solenoid Valves
Redhat
12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size
Mfr # 8214G261-12/DC
Zoro # G9993417
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 1/4 in
- Center Line Pipe Center Size 5 1/2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redhat
- MFR # 8214G261-12/DC
- Zoro # G9993417
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 1/4 in |
Center Line Pipe Center Size | 5 1/2 in |
Orifice Dia. | 1 5/8 in |
Overall Height | 6 29/32 in |
Overall Width | 5 13/32 in |
Overall Length | 5 5/16 in |
Pipe Size | 1 1/4" |
Center L"e Pipe Center Size | 5 1/2" |
Nominal Pipe Size | 1 1/4 in |
Orifice Diameter | 1 5/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Configurable, Valve Type High Flow Gas Shut Off, Nominal Pipe Size 1 1/4 in, Orifice Diameter 1 5/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 32, Operating Pressure Differential Air/Inert Gas - Maximum 5 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure With Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit For Metering Faucet (16000)
- JET SWET Kit 1/2 to 1.00 In with Case (2100)
- KOHLER Bancroft Mf Handshower Kit, 2.5Gpm (22176-CP)
- NIBCO 2 in. ABS DWV Cap (C5817HD2)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G022)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G066)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8342G001)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 in Pipe Size (8215C053CSA)
- Redhat Solenoid Valves