Shop All Solenoid Valves
Redhat
12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size
Mfr # 8215G070-12/DC
Zoro # G9993356
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 1/2 in
- Center Line Pipe Center Size 5 1/2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8215G070-12/DC
- Zoro # G9993356
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 1/2 in |
Center Line Pipe Center Size | 5 1/2 in |
Orifice Dia. | 1 5/8 in |
Overall Length | 5 in |
Pipe Size | 1 1/2" |
Overall Height | 6 45/64 in |
Overall Width | 5 13/32 in |
Center L"e Pipe Center Size | 5 1/2" |
Nominal Pipe Size | 1 1/2 in |
Orifice Diameter | 1 5/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1 1/2 in, Orifice Diameter 1 5/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 35, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, Without Cover, Plastic, Round, White (2055CT-000)
- SPEARS MANUFACTURING Spears Manufacturing 460-015 1.5 In. PVC Adapter - Insert x Spigot (460015)
- ELDON JAMES Reducing Coupler, 5/8 x 1/2 In, Nylon, PK10 (C10-8BN)
- AMERICAN STANDARD 1.28 gpf, Toilet Flush Valve Piston Assembly (M964905B-0071280A)
- REDHAT 120V AC, Brass Solenoid Valve, 1 in Pipe Size, 0 psi Min Op Pressure Differential (8210G054)
- REDHAT Electronically enhanced (8210P034 24-120)
- REDHAT Electronically enhanced (8210P094 24-120)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 3/4 in Pipe Size (EF8215G033)
- REDHAT 120V AC Brass Solenoid Valve, 1/4 in Pipe Size (8345H003)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320A190)
- Redhat Solenoid Valves