Shop All Solenoid Valves
Redhat
120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # EF8262H226V
Zoro # G4126945
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 13/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # EF8262H226V
- Zoro # G4126945
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 13/16 in |
Orifice Dia. | 7/32 in |
Overall Height | 3 1/8 in |
Overall Width | 1 15/16 in |
Pipe Size | 1/4" |
Overall Length | 1 9/16 in |
Orifice Diameter | 7/32 in |
Nominal Pipe Size | 1/4 in |
Center L"e Pipe Center Size | 2 13/16" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 7/32 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.73, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum 100 psi, Coil Enclosure Explosion Proof, Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Nylon Adapter 3/4" Mpt X 1/2" Barb (TA10128/N)
- ZORO SELECT 4" x 1-1/2" FNPT Galvanized Reducer (2WJ59)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L2.0)
- ANVIL Coupling, Steel, 3/4 in, NPT, Class 150 (0321200040)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8215G030B)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8320G192120/60,110/50DA)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 3/4 in Pipe Size (8215G033)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H013V)
- REDHAT Aluminum Remote Piloted Dust Collector Valve, Normally Closed, 1 in Pipe Size (8353C035)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 1/2 in Pipe Size (JB8214270CSA)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215B050CSA)
- Redhat Solenoid Valves