Shop All Solenoid Valves
Redhat
120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size
Mfr # 8210G087E
Zoro # G2633723
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Center Line Pipe Center Size 3 1/2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8210G087E
- Zoro # G2633723
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Center Line Pipe Center Size | 3 1/2 in |
Orifice Dia. | 5/8 in |
Overall Height | 4 3/16 in |
Pipe Size | 1/2" |
Overall Length | 2 13/16 in |
Overall Width | 2 7/16 in |
Orifice Diameter | 5/8 in |
Nominal Pipe Size | 1/2 in |
Center L"e Pipe Center Size | 3 1/2" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 3 in (4381014270)
- EVERFLOW 3/8" Flare x 1/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-3814)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- FASTCAP Adhesive Cover Caps Electrical Box Caps Pvc White 1 Sheet (FC.E1.WH)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8222G049)
- REDHAT 24/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/4" Pipe Size (K3A451V)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8220G410)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G094)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H086)
- CHICAGO FAUCET Solenoid Valve 72X Series Fct (242.036.AB.1)
- Redhat Solenoid Valves